20 Amp, 125 Volt, Decora NEMA 5-20R, Gray

Item #: 0289595
Cat #: T5380-GY
UPC: 078477434383
$ 64.03 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Gray
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial, Self Grounding, Gray
Also known as: 078477434383, T5380-GY, LEVT5380GY

Specifications

Material: Polycarbonate
Mounting: Box
Color: Gray
Amps: 20
Type: Surge Suppressor
NEMA Configuration: 5-20R, WD-6
Material: Polycarbonate
Color: Gray
Type: Surge Suppressor
Mounting: Box
Amps: 20
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)