
Metal Halide Ballast, Pulse Start, 70W, 120-277V
Item #: 0289591
Cat #: 71A5292-001D
UPC: 781087050729
$ 227.96 EA
Company wide:
15
in stock
Documents & Guides
70 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M98/M143. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Overview
70 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M98/M143. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087050729, 71A5292-001D, ADV71A5292001D
Specifications
| Type: | Pulse Start |
| Shape: | ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
| Wattage: | 70 |
| ANSI Code: | M143, M98 |
| Length: | 4 in |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start |
| Wattage: | 70 |
| Length: | 4 in |
| Volts AC Range: | 120 - 277 |
| Shape: | ED23-1/2 (Elliptical Dimple), PAR30L (Sealed Beam Long), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam) |
| ANSI Code: | M143, M98 |
| Light Technology: | HID |