15A Commercial Grade Surge Protected Decora Receptacle, 5-15R, Brown

Item #: 0289561

Cat #: 5280-IG

UPC: 078477008867

$ 68.47 EA
Company wide:
0 in stock
Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Brown

Overview

Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Brown

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Also known as: 078477008867, 5280-IG, LEV5280IG

Specifications

Color: Brown
Material: Polycarbonate
Mounting: Box
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Mounting: Box
NEMA Configuration: 5-15R
Material: Polycarbonate
Amps: 15