LEV GFNT1-HF 15A NAFTA HG NON-TR GF

Item #: 0289543
Cat #: GFNT1-HF
UPC: 078477728079
Call for price
Company wide:
0 in stock
Documents & Guides
LEV GFNT1-HF 15A NAFTA HG NON

Overview

LEV GFNT1-HF 15A NAFTA HG NON
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Nafta Compliant, Fed Spec, Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - BROWN
Also known as: 078477728079, GFNT1-HF, LEVGFNT1HF

Specifications

Color: Brown
Type: GFCI
Color: Brown
Type: GFCI

Customer Reviews

No reviews for this product
(0)