20A, 125V, Hospital Grade GFCI

Item #: 0289540

Cat #: GFNT2-HFI

UPC: 078477727973

$ 33.12 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
20 Amp, 125 Volt Receptacle Outlet, SmartlockPro GFCI Duplex, Extra Heavy-Duty Hospital Grade, Power Indication, Back or Side Wire, 2P, 3W, NEMA 5-15R, Self-Grounding, Ivory

Overview

20 Amp, 125 Volt Receptacle Outlet, SmartlockPro GFCI Duplex, Extra Heavy-Duty Hospital Grade, Power Indication, Back or Side Wire, 2P, 3W, NEMA 5-15R, Self-Grounding, Ivory

20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant Fed Spec, Hospital Grade, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - IVORY

Also known as: 078477727973, GFNT2-HFI, LEVGFNT2HFI

Specifications

Type: GFCI
Color: Ivory
Material: PBT Plastic
Type: GFCI
Material: PBT Plastic
Color: Ivory