LEV GFNT2-3W 20A GFCI WHITE 3-PK

Item #: 0289518

Cat #: GFNT2-3W

UPC: 078477714232

$ 82.27 EA
Company wide:
0 in stock
LEV GFNT2-3W 20A GFCI WHITE 3

Overview

LEV GFNT2-3W 20A GFCI WHITE 3

Self-Test Slim Non-Tamper Resistant GFCI Receptacle, NEMA 5-20R 20A-125A, 20A-125V Feed-through Lighted, White W/White Test And Reset Buttons

Also known as: 078477714232, GFNT2-3W, LEVGFNT23W

Specifications

Type: Receptacle
Color: White
NEMA Configuration: 5-20R
Type: Receptacle
NEMA Configuration: 5-20R
Color: White