15A, 125V, Residential Grade GFCI

Item #: 0289517

Cat #: GFNT1-RW

UPC: 078477714201

$ 26.38 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartLock Pro Slim GFCI, Monochromatic, Back/Side Wired, Nylon Wallplate/Faceplate, Self Grounding Clip, White

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartLock Pro Slim GFCI, Monochromatic, Back/Side Wired, Nylon Wallplate/Faceplate, Self Grounding Clip, White

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim Self Test GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included - White

Also known as: 078477714201, GFNT1-RW, LEVGFNT1RW

Specifications

Type: GFCI
Color: White
NEMA Configuration: 5-15R
Material: Polycarbonate/Thermoplastic
Type: GFCI
NEMA Configuration: 5-15R
Color: White
Material: Polycarbonate/Thermoplastic