LEV GFNT1-XI 15A SLIM GFCI LESS WPL

Item #: 0289516

Cat #: GFNT1-XI

UPC: 078477714133

$ 20.35 EA
Company wide:
0 in stock
Documents & Guides
LEV GFNT1-XI 15A SLIM GFCI LE

Overview

LEV GFNT1-XI 15A SLIM GFCI LE

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included, Bulk Pack - IVORY

Also known as: 078477714133, GFNT1-XI, LEVGFNT1XI

Specifications

Type: Spring, GFCI Receptacle
Type: Spring, GFCI Receptacle