LEV 3099F-1Y 1G RUBBER BOX FE

Item #: 0289505

Cat #: 3099F-1Y

UPC: 078477415238

$ 108.47 EA
Company wide:
0 in stock
Documents & Guides
Portable Outlet Box, Single-Gang, Extra Deep, Feed-Thru Style, Cable Diameter (0.230" - 0.546") - Yellow

Overview

Portable Outlet Box, Single-Gang, Extra Deep, Feed-Thru Style, Cable Diameter (0.230" - 0.546") - Yellow

Portable Outlet Box, Single-Gang, Extra Deep Feed-Thru Style, Cable Diameter 0.230-Inch 0.546-Inch, Yellow

Also known as: 078477415238, 3099F-1Y, LEV3099F1Y

Specifications

Type: Portable Outlet Box
Color: Yellow
Type: Portable Outlet Box
Color: Yellow