1G RUBBER BOX FEED THRU

Item #: 0289504

Cat #: 3059F-1E

UPC: 078477415221

$ 106.12 EA
Company wide:
0 in stock
Documents & Guides
Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter (0.230" - 0.546") - BLACK

Overview

Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter (0.230" - 0.546") - BLACK

Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter 0.230-Inch 0.546-Inch, Black

Also known as: 078477415221, 3059F-1E, LEV3059F1E

Specifications

Color: Black
Type: Portable Outlet Box
Color: Black
Type: Portable Outlet Box