
2 - 1.56" dia Single Receptacle Coverplate with Weather-Resistant Flip Lid – BLACK
Item #: 0289503
Cat #: 3263W-E
UPC: 078477409954
$ 91.83 EA
Company wide:
0
in stock
Documents & Guides
LEV 3263W-E 2G 2 1.56" REC FL
Overview
LEV 3263W-E 2G 2 1.56" REC FL
2-Gang, 1.56-Inch Diameter Single Receptacle Coverplate, Weather-Resistant Flip Lid, Black
Also known as: 078477409954, 3263W-E, LEV3263WE
Specifications
| Color: | Black |
| Type: | Coverplate |
| Color: | Black |
| Type: | Coverplate |