LEV 3262W-Y 2G 1DUPLEX /1.56"

Item #: 0289501

Cat #: 3262W-Y

UPC: 078477409930

$ 81.06 EA
Company wide:
0 in stock
Two-Gang Coverplate, 1- 1.56" Diameter with Weather-Resistant Flip-Lid, 1- Duplex with Weather-Resistant Flid-Lid - YELLOW

Overview

Two-Gang Coverplate, 1- 1.56" Diameter with Weather-Resistant Flip-Lid, 1- Duplex with Weather-Resistant Flid-Lid - YELLOW

Two-Gang Coverplate, 1 to 1.56-Inch Diameter, Weather-Resistant Flip-Lid, Yellow

Also known as: 078477409930, 3262W-Y, LEV3262WY

Specifications

Type: Coverplate
Color: Yellow
Type: Coverplate
Color: Yellow