
2 - 1.56" dia Single Receptacle Coverplate with Weather-Resistant Flip Lid – YELLOW
Item #: 0289500
Cat #: 3263W-Y
UPC: 078477409923
$ 91.83 EA
Company wide:
0
in stock
Documents & Guides
LEV 3263W-Y 2G 2 1.56" REC FL
Overview
LEV 3263W-Y 2G 2 1.56" REC FL
2-Gang, 1.56-Inch Diameter, Single Receptacle Coverplate, Weather-Resistant Flip Lid, Yellow
Also known as: 078477409923, 3263W-Y, LEV3263WY
Specifications
| Type: | Coverplate |
| Color: | Yellow |
| Type: | Coverplate |
| Color: | Yellow |