1
more

1 - 1.56" dia Single Receptacle with Weather-Resistant Flip Lid, 1 - Blank Coverplate – BLACK
Item #: 0289499
Cat #: 3261W-E
UPC: 078477409916
$ 90.77 EA
Company wide:
0
in stock
Documents & Guides
LEV 3261W-E 2G 1 1.56" REC FL
Overview
LEV 3261W-E 2G 1 1.56" REC FL
1-Gang, 1.56-Inch Diameter Single Receptacle, Weather-Resistant Flip Lid, 1-Gang Blank Coverplate, Black
Also known as: 078477409916, 3261W-E, LEV3261WE
Specifications
| Color: | Black |
| Type: | Coverplate |
| Color: | Black |
| Type: | Coverplate |