
1 - 1.56" dia Single Receptacle, 1 - Duplex Receptacle Coverplate - YELLOW
Item #: 0289488
Cat #: 3262-Y
UPC: 078477409756
$ 67.51 EA
Company wide:
0
in stock
Documents & Guides
LEV 3262-Y 2G DPLX & 1.56" CV
Overview
LEV 3262-Y 2G DPLX & 1.56" CV
1-Gang, 1.56-Inch Diameter Single Receptacle, 1-Gang, Duplex Receptacle Coverplate, Yellow
Also known as: 078477409756, 3262-Y, LEV3262Y
Specifications
| Type: | Coverplate |
| Color: | Yellow |
| Type: | Coverplate |
| Color: | Yellow |