LEV 3059F-2Y 1G RUBBER BOX FE

Item #: 0289475
Cat #: 3059F-2Y
UPC: 078477408919
$ 84.49 EA
Company wide:
0 in stock
Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter (0.590" - 1.000") - YELLOW

Overview

Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter (0.590" - 1.000") - YELLOW
Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter 0.590-Inch 1.000-Inch, Yellow
Also known as: 078477408919, 3059F-2Y, LEV3059F2Y

Specifications

Type: Portable Outlet Box
Color: Yellow
Type: Portable Outlet Box
Color: Yellow

Customer Reviews

No reviews for this product
(0)