Flat QUICKPORT™ Patch Panel, 48-port, 1RU, Black. Cable Management bar not included

Item #: 0289460

Cat #: 49255-Q48

UPC: 078477560211

$ 131.42 EA
Company wide:
23 in stock
Flat QUICKPORT™ Patch Panel, 48-port, 1RU, Black. Cable Management bar not included

Overview

Flat QUICKPORT™ Patch Panel, 48-port, 1RU, Black. Cable Management bar not included

QUICKPORT High-Density 1RU Patch Panels support 48 ports while filling only one unit of rack space. The panel fits all industry-standard 19" racks and cabinets, and is compatible with all category-rated jacks, including Cat 5e, Cat 6, Cat 6A, and QUICKPORT fiber adapters.

Also known as: 078477560211, 49255-Q48, LEV49255Q48

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.720 in
Type: Unloaded
Number of Ports: 48
Mounting: Rack
Width: 19 in
Height: 1.720 in
Number of Ports: 48
Color: Black
Size: 1RMU
Type: Unloaded