Slimline Boot Cat 5e Patch Cord, 10', Green

Item #: 0289457

Cat #: 5D460-10G

UPC: 078477344699

$ 9.03 EA
Company wide:
0 in stock
Documents & Guides
Slimline Boot Cat 5e Patch Cord, 10 Feet, Green

Overview

Slimline Boot Cat 5e Patch Cord, 10 Feet, Green

GigaMax 5E Slimline Patch Cord, Cat 5E, 10 Feet Length, Green

Also known as: 078477344699, 5D460-10G, LEV5D46010G

Specifications

Gauge: 24 AWG
Color: Green
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 10 ft
Color: Green
Conductors: 4 Pair
Shielding: Unshielded