Slimline Boot Cat 5e Patch Cord, 10', White

Item #: 0289453

Cat #: 5D460-10W

UPC: 078477344651

$ 9.03 EA
Company wide:
0 in stock
Slimline Boot Cat 5e Patch Cord, 10 Feet, White

Overview

Slimline Boot Cat 5e Patch Cord, 10 Feet, White

GigaMax 5E Slimline Patch Cord, Cat 5E, 10 Feet Length, White

Also known as: 078477344651, 5D460-10W, LEV5D46010W

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: White
Shielding: Unshielded