Slimline Boot Cat 5e Patch Cord, 5', Grey

Item #: 0289447

Cat #: 5D460-5S

UPC: 078477344569

$ 6.70 EA
Company wide:
0 in stock
Slimline Boot Cat 5e Patch Cord, 5 Feet, Grey

Overview

Slimline Boot Cat 5e Patch Cord, 5 Feet, Grey

GigaMax 5E Slimline Patch Cord, Cat 5E, 5 Feet Length, Grey

Also known as: 078477344569, 5D460-5S, LEV5D4605S

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Gray
Length: 5 ft
Conductors: 4 Pair
Shielding: Unshielded