Slimline Boot Cat 5e Patch Cord, 5', Blue

Item #: 0289444

Cat #: 5D460-5L

UPC: 078477344545

$ 7.49 EA
Company wide:
0 in stock
Slimline Boot Cat 5e Patch Cord, 5 Feet, Blue

Overview

Slimline Boot Cat 5e Patch Cord, 5 Feet, Blue

GigaMax 5E Slimline Patch Cord, Cat 5E, 5 Feet Length, Blue

Also known as: 078477344545, 5D460-5L, LEV5D4605L

Specifications

Gauge: 24 AWG
Color: Blue
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 5 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Shielding: Unshielded