Slimline Boot Cat 5e Patch Cord, 5', Yellow

Item #: 0289443

Cat #: 5D460-5Y

UPC: 078477344521

$ 7.49 EA
Company wide:
0 in stock
Slimline Boot Cat 5e Patch Cord, 5 Feet, Yellow

Overview

Slimline Boot Cat 5e Patch Cord, 5 Feet, Yellow

GigaMax 5E Slimline Patch Cord, Cat 5E, 5 Feet Length, Yellow

Also known as: 078477344521, 5D460-5Y, LEV5D4605Y

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Yellow
Length: 5 ft
Conductors: 4 Pair
Shielding: Unshielded