Slimline Boot Cat 5e Patch Cord, 5', White

Item #: 0289442

Cat #: 5D460-5W

UPC: 078477344514

$ 7.49 EA
Company wide:
0 in stock
Slimline Boot Cat 5e Patch Cord, 5 Feet, White

Overview

Slimline Boot Cat 5e Patch Cord, 5 Feet, White

GigaMax 5E Slimline Patch Cord, Cat 5E, 5 Feet Length, White

Also known as: 078477344514, 5D460-5W, LEV5D4605W

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: White
Length: 5 ft
Conductors: 4 Pair
Shielding: Unshielded