Slimline Boot Cat 5e Patch Cord, 3', Green

Item #: 0289439

Cat #: 5D460-3G

UPC: 078477344484

$ 6.45 EA
Company wide:
0 in stock
Slimline Boot Cat 5e Patch Cord, 3 Feet, Green

Overview

Slimline Boot Cat 5e Patch Cord, 3 Feet, Green

GigaMax 5e SlimLine Patch Cord, Cat 5e, 3 foot length, green

Also known as: 078477344484, 5D460-3G, LEV5D4603G

Specifications

Gauge: 24 AWG
Color: Green
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Color: Green
Material: Copper
Shielding: Unshielded