10/2 Low Voltage Cable Black 500'

Item #: 0289435

Cat #: 10185008

UPC: 619172066730

$ 1.90 FT
Company wide:
18,865 in stock
Documents & Guides
(2) 10 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1018***

Overview

(2) 10 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1018***

Low-Voltage Underground Lighting Cable is designed for landscape, security, and outdoor accent lighting applications not to exceed 150 volts. Landscape Lighting Cable is sunlight-resistant, suitable for direct burial, and for use at temperatures between -20°C and 60°C.

Also known as: 619172066730, 10185008, 102LVLIGHTINGX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Volts AC: 150
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Gauge: 10 AWG
Volts AC: 150
Jacket: PVC
Color: Black
Length: 500 ft
Conductors: 2
Material: Copper