Duplex SC Angled Fiber Adapter MOS Module, Zirconia Ceramic Sleeve, 3 Units High, Grey

Item #: 0289408

Cat #: 41293-4CG

UPC: 078477864463

$ 47.25 EA
Company wide:
0 in stock
Documents & Guides
LEV 41293-4CG ADPT DPLX SC 3U

Overview

LEV 41293-4CG ADPT DPLX SC 3U

MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 3 units high, grey. For use with Single-Mode and Multi-Mode fiber.

Also known as: 078477864463, 41293-4CG, LEV412934CG

Specifications

Color: Gray
Material: Plastic
Color: Gray
Material: Plastic