
Duplex SC Angled Fiber Adapter MOS Module, Zirconia Ceramic Sleeve, 2 Units High, Black
Item #: 0289406
Cat #: 41292-2CE
UPC: 078477864357
$ 24.62 EA
Company wide:
0
in stock
LEV 41292-2CE ADPT DPLX SC 2U
Overview
LEV 41292-2CE ADPT DPLX SC 2U
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 2 units high, black. For use with Single-Mode and Multi-Mode fiber.
Also known as: 078477864357, 41292-2CE, LEV412922CE
Specifications
| Color: | Black |
| Material: | Plastic |
| Color: | Black |
| Material: | Plastic |