
Duplex SC Angled Fiber Adapter MOS Module, Zirconia Ceramic Sleeve, 2 Units High, Grey
Item #: 0289405
Cat #: 41292-2CG
UPC: 078477864340
$ 24.62 EA
Company wide:
0
in stock
LEV 41292-2CG ADPT DPLX SC 2U
Overview
LEV 41292-2CG ADPT DPLX SC 2U
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 2 units high, grey. For use with Single-Mode and Multi-Mode fiber.
Also known as: 078477864340, 41292-2CG, LEV412922CG
Specifications
| Color: | Gray |
| Material: | Plastic |
| Color: | Gray |
| Material: | Plastic |