
$ 334.60 EA
Company wide:
0
in stock
Opt-X UHDX 1RU Flat Panel
Overview
Opt-X UHDX 1RU Flat Panel
The Opt-X UHDX high-density 1RU Flat Panel provides an inter-connect or cross-connect between backbone horizontal cable and active equipment while minimizing rack space in a frame or cabinet. The panel allows for easy plug-and-play of pre-terminated solutions and open access to patch cords. This panel is ideal for deployment above cabinets, within racks, and within cabinets in data centers, equipment rooms, and central offices.
Also known as: 078477846179, HDX1F-144, LEVHDX1F144
Specifications
| Mounting: | Rack |
| Color: | Black |
| Size: | 1RMU |
| Connector Type: | LC, MTP |
| Mounting: | Rack |
| Size: | 1RMU |
| Color: | Black |
| Connector Type: | LC, MTP |