
QuickPort ID Window Filler, Ivory, 10-Pack
Item #: 0289369
Cat #: 42080-SCI
UPC: 078477774298
$ 2.48 EA
Company wide:
0
in stock
QuickPort Identification Windows for Stainless-Steel and Angled Wallpates, 10-Pack, Color: Ivory
Overview
QuickPort Identification Windows for Stainless-Steel and Angled Wallpates, 10-Pack, Color: Ivory
QuickPort Identification Windows for QuickPlate Tempo and Plastic QuickPort Wallpates, 10-Pack, Ivory
Also known as: 078477774298, 42080-SCI, LEV42080SCI
Features & Benefits
- Quieter operation with noise level of 60-75 dB
- Top, side, and front mount allows for versatile installation in confined areas
- Operates in environments up to 175 F (80 C)
- Cooling capacities up to 5000 BTU/Hr. (1465 W)
- Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 12, VA2516012 item is rated 2500BTU with a material of Polycarbonate colored Lt Gray.
- NEMA Type 4,4X models are polycarbonate and stainless steel exterior; aluminum and brass internal components
- NEMA Type 12 models are polycarbonate and aluminum exterior; aluminum and brass internal components
- Supplied with five-micron, automatic drain compressed air filter, cold ducting kit, and cold air muffler
Specifications
| Type: | Window Cover, QuickPort |
| Material: | Plastic |
| Color: | Ivory |
| Type: | Window Cover, QuickPort |
| Color: | Ivory |
| Material: | Plastic |