Man Cont 30A 600VAC 2Pole Front Screw BK

Item #: 0289351

Cat #: AH6810U

UPC: 040893616858

$ 66.06 EA
Company wide:
113 in stock
Documents & Guides
Man Cont 30A 600VAC 2Pole Front Screw BK 3616858

Overview

Man Cont 30A 600VAC 2Pole Front Screw BK 3616858
Also known as: 040893616858, AH6810U, CWDAH6810U

Specifications

Color: Black
Color: Black