Shielded Angled QuickPort Patch Panel, 48-Port, 1RU

Item #: 0289285

Cat #: 4S256-D48

UPC: 078477716588

$ 224.92 EA
Company wide:
0 in stock
Documents & Guides
LEV 4S256-D48 PNL SHLD 48PT 1

Overview

LEV 4S256-D48 PNL SHLD 48PT 1

Atlas-X1 Shielded Angled QuickPort Patch Panel, 48 ports, 1RU

Also known as: 078477716588, 4S256-D48, LEV4S256D48

Specifications

Mounting: Rack
Size: 1RMU
Type: Angled, Unloaded
Shielding: Shielded
Number of Ports: 48
Mounting: Rack
Type: Angled, Unloaded
Number of Ports: 48
Size: 1RMU
Shielding: Shielded