Concept Keyboard Box, 10" x 23" x 5"

Item #: 0289284

Cat #: CKBC24

UPC: 783510788407

$ 2324.44 EA
Company wide:
0 in stock
Concept Keyboard Box, 10 x 23 x 5 Inch, For Use to Mount Keyboard, Steel/Gray Powder Coat

Overview

Concept Keyboard Box, 10 x 23 x 5 Inch, For Use to Mount Keyboard, Steel/Gray Powder Coat

The nVent HOFFMAN HOFCKBC24 keyboard box is designed to fit on an outside surface of an enclosure to provide a self-contained external Type 4 housing for a keyboard. The box attaches to the enclosure surface with 4 bolts. A large hole and rubber plug are provided for keyboard cord and plug. The hinged cover is supported with flexible cables in the open position. A left and a right mouse tray slides out from under the keyboard mounting surface.

Also known as: 783510788407, CKBC24, HOFCKBC24

Features & Benefits

  • A large hole and rubber plug are provided for keyboard cord and plug
  • The hinged cover is supported with flexible cables in the open position
  • A left and a right mouse tray slides out from under the keyboard mounting surface
  • VELCRO strips with pressure-sensitive adhesive are supplied to attach a keyboard
  • An internal mouse storage bracket is provided
  • Cover latches with a quarter-turn slotted latch
  • Optional Concept handles and lock inserts are available

Specifications

Depth: 5 in
Width: 23 in
Mounting: Surface
Material: Steel
Height: 10 in
Depth: 5 in
Mounting: Surface
Height: 10 in
Width: 23 in
Material: Steel