
MOS Surface-Mount Housing, ID Window, Light Almond
Item #: 0289215
Cat #: 4M089-1TM
UPC: 078477700600
$ 11.56 EA
Company wide:
0
in stock
MOS Surface-Mount Housing with ID Window, 1 Unit High, Light Almond
Overview
MOS Surface-Mount Housing with ID Window, 1 Unit High, Light Almond
MOS Surface, Mount Housing W/ ID Window, 1 Unit High -Light Almond
Also known as: 078477700600, 4M089-1TM, LEV4M0891TM
Specifications
| Color: | Light Almond |
| Type: | Housing, Surface Mount, Data Jack |
| Material: | Plastic |
| Color: | Light Almond |
| Material: | Plastic |
| Type: | Housing, Surface Mount, Data Jack |