PCORD 1G HF HD6 6IN YL

Item #: 0289158

Cat #: 6H460-6IY

UPC: 078477669167

$ 12.13 EA
Company wide:
0 in stock

Overview

PCORD 1G HF HD6 6IN YL

High Flex HD6 1G Patch Cord. 6 In Long - Yellow

Also known as: 078477669167, 6H460-6IY, LEV6H4606IY

Specifications

Length: 6 in
Color: Yellow
Length: 6 in
Color: Yellow