eXtreme High-Flex HD6 Patch Cord, 0.5FT, White

Item #: 0289147

Cat #: 6H460-6IW

UPC: 078477669013

$ 12.13 EA
Company wide:
0 in stock

Overview

eXtreme High-Flex HD6 Patch Cord, 0.5FT, White

High Flex HD6 1G Patch Cord. 6 In Long - White

Also known as: 078477669013, 6H460-6IW, LEV6H4606IW

Specifications

Length: 6 in
Color: White
Length: 6 in
Color: White