Black, 1/4" Diameter, 100' Spool

Item #: 0289108

Cat #: FP301-1/4-100'-Bla

UPC: 051135355749

$ 1.14 FT
Company wide:
1,100 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4", Expanded Insulation Diameter: 0.250", Recovered Insulation Diameter: 0.125", Tube Length: 100' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051135355749, FP301-1/4-100'-Bla, MMMFP30114100BLA

Specifications

Length: 100 ft
Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 100 ft
Diameter: 1/4 in
Color: Black
Volts AC: 600