3
more

$ 836.70 EA
Company wide:
0
in stock
Documents & Guides
Type 4X Junction Box, Screw, Solid Cover, Size/Dims: 16x14x6, Material/Finish: PVC/Gray.
Overview
Type 4X Junction Box, Screw, Solid Cover, Size/Dims: 16x14x6, Material/Finish: PVC/Gray.
Circuit Safe Polycarbonate NEMA Enclosure Assembly with screw-on opaque cover, 16 Inches x 14 Inches x 6 Inches
Also known as: 034481007470, NS16146, CARNS16146
Specifications
| Height: | 16 in |
| Material: | Polycarbonate |
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 14 in |
| IP/NEMA Rating: | NEMA 4X |
| Height: | 16 in |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Polycarbonate |
| Depth: | 6 in |
| Width: | 14 in |