Keyed LC Anaerobic Adhesive Duplex Connector, Black

Item #: 0289002

Cat #: 4999K-ELC

UPC: 078477544280

$ 31.89 EA
Company wide:
0 in stock
Documents & Guides
Secure Keyed LC Anaerobic Adhesive Duplex Connector, Keyed Color is Black, Use With Multimode or Single-Mode Fiber Type Applications

Overview

Secure Keyed LC Anaerobic Adhesive Duplex Connector, Keyed Color is Black, Use With Multimode or Single-Mode Fiber Type Applications

Secure Keyed LC anaerobic adhesive-style connectors are designed for quick and easy termination in the field. Eight colors are available to provide physical mechanical means of segregating or securing networks from unauthorized and inadvertent moves/adds/changes. The patent-pending duplex LC uni-body design feature prevents removal 

of connector by hand, and can only be removed with a matching color extraction tool.* The system is ideal for government and military networks, data centers and colocation equipment rooms, and financial, academic, and healthcare market sectors. *Does not prevent malicious removal of connector.

Also known as: 078477544280, 4999K-ELC, LEV4999KELC

Specifications

Type: Singlemode, Multimode, LC Connector
Color: Black
Type: Singlemode, Multimode, LC Connector
Color: Black