British-Style Wallplate Insert, Flat, 1-Port, White

Item #: 0288948

Cat #: LI150-1W1

UPC: 078477507650

Company wide:
0 in stock
Documents & Guides
British-Style Wallplate Insert, 50mm x 25mm, Flat, 1-Port, White

Overview

British-Style Wallplate Insert, 50mm x 25mm, Flat, 1-Port, White

Leviton British-Style Wallplate Inserts are designed to fit into 50mm x 50mm British-style openings. Inserts accept all QuickPort® connectors and include ID window kits for port designation. The LI150 series inserts are available in flat and angled designs, both of which feature spring-loaded shutters to protect the connectors from dust and debris when not in use. Also available are 12.5mm-wide blanks, allowing a single insert to be installed in the center of the wallplate. Inserts are available in white ABS plastic.

Also known as: 078477507650, LI150-1W1, LEVLI1501W1

Specifications

Type: Insert, Wallplate, British Standard
Material: Plastic
Color: White
Type: Insert, Wallplate, British Standard
Color: White
Material: Plastic