
LJ6C-Style Wallplate Insert, Angled, 1-Port, White
Item #: 0288944
Cat #: LI137-AW1
UPC: 078477496770
Company wide:
0
in stock
LJ6C-Style Wallplate Insert, 25mm x 38mm, Angled, 1-Port, Color: White
Overview
LJ6C-Style Wallplate Insert, 25mm x 38mm, Angled, 1-Port, Color: White
LJ6C-Style Wallplate Insert, 37.5MM X 22MM, 1-Port, Angled, Includes Shutter and ID Window, White
Also known as: 078477496770, LI137-AW1, LEVLI137AW1
Specifications
| Type: | Insert, Wallplate, LJ6C |
| Color: | White |
| Type: | Insert, Wallplate, LJ6C |
| Color: | White |