
French-Style Wallplate Insert, 2-Port, White
Item #: 0288890
Cat #: LI145-2W2
UPC: 078477474990
Company wide:
0
in stock
French-Style Wallplate Insert, 45mm x 45mm, Flat, 2-Port, White
Overview
French-Style Wallplate Insert, 45mm x 45mm, Flat, 2-Port, White
French-Style Wallplate Insert, 45MM X 22.5MM, 2-Port, Flat, White
Also known as: 078477474990, LI145-2W2, LEVLI1452W2
Specifications
| Type: | Insert, Wallplate, French-Style |
| Color: | White |
| Type: | Insert, Wallplate, French-Style |
| Color: | White |