Extension Ladder, 16', 300 lbs

Item #: 0288859

Cat #: D6316-2

UPC: 051751033076

Company wide:
0 in stock
Documents & Guides
Extension Ladder, Size: 16 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs

Overview

Extension Ladder, Size: 16 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs

The D6316-2 Fiberglass 16ft D-Rung Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300lb, the D6316-2 is durable and long lasting. The exclusive ALFLO® rung joint means TWIST-PROOF® performance on the job. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories. NOTE: Image displayed is D6320-2 20ft Type IA Fiberglass D-Rung Extension Ladder

Also known as: 051751033076, D6316-2, WERD63162

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Extension Ladder
Length: 16 ft
Width: 19 in
Material: Fiberglass
Weight Capacity: 300 lbs
Length: 16 ft
Material: Fiberglass
Type: Ladder, Extension Ladder
Width: 19 in