Fiberglass Stepladder, 12', 375 lbs

Item #: 0288857

Cat #: 6312

UPC: 051751033557

$ 549.90 EA
Company wide:
37 in stock
Documents & Guides
Step Ladder, Size: 12 ft, Width: 33-7/8", Material: Fiberglass, Load Capacity: 375 lbs

Overview

Step Ladder, Size: 12 ft, Width: 33-7/8", Material: Fiberglass, Load Capacity: 375 lbs

The 6312 Fiberglass 12ft Stepladder is ideal for professional contractors and industrial users. With a duty rating of 375lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751033557, 6312, WER6312

Specifications

Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Width: 33 7/8 in
Material: Fiberglass
Length: 12 ft
Type: Ladder, Single-Sided, Stepladder
Width: 33 7/8 in
Length: 12 ft
Weight Capacity: 375 lbs
Material: Fiberglass