10' Step Ladder, 375 lbs

Item #: 0288856

Cat #: 6310

UPC: 051751033540

$ 424.46 EA
Company wide:
125 in stock
Documents & Guides
Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 375 lbs

Overview

Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 375 lbs

The 6310 Fiberglass 10ft Stepladder is ideal for professional contractors and industrial users. With a duty rating of 375lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751033540, 6310, WER6310

Specifications

Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Width: 30 3/8 in
Material: Fiberglass
Length: 10 ft
Type: Ladder, Single-Sided, Stepladder
Width: 30 3/8 in
Length: 10 ft
Weight Capacity: 375 lbs
Material: Fiberglass