8' Step Ladder, 375 lbs

Item #: 0288855

Cat #: 6308

UPC: 051751033069

$ 314.56 EA
Company wide:
129 in stock
Documents & Guides
Step Ladder, Size: 8 ft, Width: 25-1/8", Material: Fiberglass, Load Capacity: 375 lbs

Overview

Step Ladder, Size: 8 ft, Width: 25-1/8", Material: Fiberglass, Load Capacity: 375 lbs

The 6308 Fiberglass 8ft Stepladder is ideal for professional contractors and industrial users. With a duty rating of 375lb, it features a HolsterTop® with the Lock-In System to secure tools from falling while keeping them right at hand. The ladder offers a full set of rear horizontals and heavy duty internal spreaders. All steps are knee braced and the foot pads are riveted to the EDGE® structure. The EDGE bracing system helps protect the rail from damage. Each TRACTION-TRED® step is slip resistant and double riveted. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751033069, 6308, WER6308

Specifications

Type: Ladder, Single-Sided, Stepladder
Width: 25 1/8 in
Weight Capacity: 375 lbs
Length: 8 ft
Material: Fiberglass
Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Material: Fiberglass
Width: 25 1/8 in
Length: 8 ft