Wallplate, Quickport, 2-Port, 1-Gang, White

Item #: 0288835

Cat #: 41080-2WL

UPC: 078477411254

$ 2.52 EA
Company wide:
0 in stock
Documents & Guides
Wallplate for large connectors, QuickPort, 1-Gang, 2-Port, Box Mount, Color: White.

Overview

Wallplate for large connectors, QuickPort, 1-Gang, 2-Port, Box Mount, Color: White.

QuickPort Wallplate For Large Connectors, Single Gang, 2-Port, White

Also known as: 078477411254, 41080-2WL, LEV410802WL

Specifications

Mounting: Flush
Material: Plastic
Gangs: 1
Color: White
Number of Ports: 2
Mounting: Flush
Gangs: 1
Number of Ports: 2
Material: Plastic
Color: White