
Cat 6A SlimLine Boot Patch Cord, 15 ft, Green
Item #: 0288826
Cat #: 6AS10-15G
UPC: 078477403730
$ 44.91 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 15 ft, Green
Overview
Cat 6A SlimLine Boot Patch Cord, 15 ft, Green
Cat 6A Slimline Patch Cord, 15 Feet, Gray
Also known as: 078477403730, 6AS10-15G, LEV6AS1015G
Specifications
| Color: | Green |
| Color: | Green |