
Cat 6A SlimLine Boot Patch Cord, 7 ft, Green
Item #: 0288824
Cat #: 6AS10-7G
UPC: 078477403716
$ 31.10 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 7 ft, Green
Overview
Cat 6A SlimLine Boot Patch Cord, 7 ft, Green
Cat 6A Slimline Patch Cord, 7 Feet, Gray
Also known as: 078477403716, 6AS10-7G, LEV6AS107G
Specifications
| Color: | Green |
| Length: | 7 ft |
| Color: | Green |
| Length: | 7 ft |