
Cat 6A SlimLine Boot Patch Cord, 5 ft, Green
Item #: 0288823
Cat #: 6AS10-5G
UPC: 078477403709
$ 27.64 EA
Company wide:
0
in stock
Documents & Guides
Cat 6A SlimLine Boot Patch Cord, 5 ft, Green
Overview
Cat 6A SlimLine Boot Patch Cord, 5 ft, Green
Cat 6A Slimline Patch Cord, 5 Feet, Gray
Also known as: 078477403709, 6AS10-5G, LEV6AS105G
Specifications
| Color: | Green |
| Length: | 5 ft |
| Color: | Green |
| Length: | 5 ft |